SAMOA Diesel Meter With Mechanical Digit Register

Sebelum PPN:
Rp5.499.900 - Rp7.399.900
Spesifikasi
Flow Range (L/minute)20 to 100
Inlet (inch)1 BSP (F)
Maximum Working Pressure (bar)10
Outlet (inch)1 BSP (F)
PrecisionAfter Calibration (%)±1
Resetable Partial Reading (L)up to 999.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diesel meter with mechanical 3 digit register
Feature
Nutating-disk meter for diesel with mechanical register. Very low pressure drop; it can be used for gravity fed applications. Inlet and outlet, both with flange for optional flange mounting.
The meter allows to orientate the inlet and outlet in four different positions. Meter valid for non commercial applications only.

Ulasan Produk

Tidak ada ulasan