SAMOA Control Valve

Sebelum PPN:
Rp1.799.900 - Rp3.299.900
Spesifikasi
Fluid CompatibilityLubricants, ATF, antifreeze (Glycol) and antifreeze water solutions
Fluid Inlet (inch)1/2 BSP (F)
Fluid Outlet (inch)1/2 BSP (F)
Manual836 829
Maximum Flow Rate (L/minute)40
Maximum Flow Rate (gal/minute)11
Maximum Working Pressure (Psi)1450
Maximum Working Pressure (bar)100
Operating Temperature Range (°C)-10 to 60
Operating Temperature Range (°F)14 to 140
Wetted PartsAluminium/ Zinc plated steel/ TPU/ Polyamide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
· Extensively and rigorously field tested. Reliable performance. · Aluminium body with light weight ergonomic design. Soft grip valve for comfort. · Cam and piston valve design for minimum flow resistance. · Large inlet swivel and inlet filter with large screen surface. · Swivel and outlet covers. · Safety latch must be depressed before product can be dispensed. Trigger can be locked open for dispensing large volumes. · Wide selection of outlets available.

Ulasan Produk

Tidak ada ulasan