SAMOA Cable Reel with 230V AC to 12V DC Transformer

Sebelum PPN:
Rp9.599.900 - Rp11.999.900
Spesifikasi
Compatible FluidsCable
Fluid Inlet (Hz)50
Fluid Inlet (V)230
Hose Diameter (mm)2
Hose Length (m)15
Installation OptionsFloor, Wall, Ceiling
Working Pressure (Bar)15
Working Pressure (psi)285

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact reels with high resistance thermoplastic enclosure. Compact design, with wide outlet for a comfortable and friction free cable extension. All reels include pivoting bracket, cable specified for each model, and cable overload breaker. For use with 230 V – 50 Hz only. Model with 15 m H05VV-F 2x1 mm2 cable. Maximum power: 60 W Includes a 230 V AC to 24 V DC transformer. For use with an E27 24 V - DC lamp (lamp not included).

Ulasan Produk

Tidak ada ulasan