OBSBOT Streaming Camera

Sebelum PPN:
Rp17.999.900
Spesifikasi
Apertureƒ/1.8
Audio InputBuilt-in Two MEMS Microphones; Built-in 3.5mm TRS Connector (AUX); Support MIC IN/LINE IN
Battery Capacity (mAh)1500
Charging Time (minute)90 (Power off status)
ConnectivityWi-Fi Operating frequency: 2.4 G/5.8 GHz; Bluetooth protocol: BLE 5.0; USB: 2.0
Effective Pixels (MP)8.4
Field of View (°)85
Focus distance (cm)10
ISO100 - 6400
Operating Time (minute)154
Video ResolutionSupport up to 4K
Zoom4x Digital Zoom

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan