DESKAR Insert TCMT

Sebelum PPN:
Rp799.900
Spesifikasi
Diameter I.C (mm)9.525
Diameters d (mm)4.4
Dimension L (mm)16.5
Dimension S (mm)3.97
MaterialLF6018
TypeFinishing-semi finishing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Use
Designation special for stainless steel machining, ultrafine alloy designation, combined with the coating, have excellent toughness and anti-caking and wear resistance, suitable for stainless steel machining, especially austenitic stainless steel. Also suitable for cutting heat-resistant alloy steel under low speed condition.

Ulasan Produk

Tidak ada ulasan