GS Yuasa Infrastructure Systems Single-phase 2-wire 200V input/output

Sebelum PPN:
Rp269.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 200V UPS that uses power multi-processing and achieves both high power quality and high efficiency.
Vertical/rack mounted (19 inch rack) type that can be used anywhere.
Power multi-processing power supply system (high efficiency continuous inverter power supply system)
5kVAUPS
7 minutes backup (initial value, ambient temperature 25°C)
Can be mounted on a 19-inch rack (3U)
Equipped with LED display panel output voltage setting change function (200V/208V/220V/230V/240V)
Hot-swappable
Feature
5kVA uninterruptible power supply (UPS) High efficiency constant inverter power supply method (power multiprocessing) Rack/tower compatible type (19 inch rack mountable/vertical stand included as standard) Outlet specifications (SMU-HF502 -R-200)

Ulasan Produk

Tidak ada ulasan