TRAP-TITE Waterless Trap Seal

Sebelum PPN:
Rp1.199.900 - Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trap seals fit over existing drain pipes to prevent sewer gases, odors, and insects from escaping from the drain and into dwelling spaces. These seals are often used in both retrofit and new building applications.
Feature
Waterless Trap Seal Overall Diameter 3 in Overall Width 3 in Shape Round Product Type Waterless Trap Seal Standards ASSE 1072 Finish Not Applicable Overall Length 3 in Material Plastic Silicone Color Black Overall Height 1 1/4 in Ligature Resistant No Fits Pipe Size 3 in Connection Type Push-In

Ulasan Produk

Tidak ada ulasan