S FELLAS BY GENUINE GRIP Work Boot

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hiker-style safety-toe work boots and shoes are made with rugged materials and enhanced support for use on uneven terrain.
Feature
Resistant Work Boots Style Family 6-Inch Work Boot Closure Lace Up Color Black Width M Heel Definition Defined Heel Non Metallic Upper Yes Non-Marking Sole Yes Completely Non Metallic Yes Construction Direct Attached Electrical Hazard Rated Yes Conductive No Color Family Black Size 14 Static Dissipative No Style Number 6070 Toe Cap Material Composite Insulated No Waterproof Yes Overall Height 6 in For Outdoor Traction Yes 1 Pair

Ulasan Produk

Tidak ada ulasan