PRECISION BRAND Wedge Shims

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rigid wedge shims are tapered shims made from polypropylene or similar hard plastics. They feature ridges that interlock and allow the shims to be stacked together to extend their height.
Feature
Wedge Shims Shim Length 1 15/16 in Shim Width 1 3/16 in Material Polypropylene Wedge Shim Type Rigid Color Black Finish Plain Pack Size Small Pack Material Grade/Class Ungraded Maximum Operating Temperature 446 Degrees F Manufacturer Location Made in USA Width Tolerance - Rockwell Hardness - Product Type Wedge Shim Application Adjustments General Maintenance Installations Package Quantity 200

Ulasan Produk

Tidak ada ulasan