PENTAIR/EVERPURE Water Filtration System

Sebelum PPN:
Rp4.799.900 - Rp68.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Water Filtration System Reduces Bacteria Chlorine Odor Chlorine Taste Cyst Scale Sediment Micron Rating 0.5 micron Connection Size 3/4 in Overall Height 33 1/4 in Width 26 in Service Life 200 000 gal Includes Valve Valve Included Flow Rate 15 gpm Color Black Compatible Mfr Model Number Not Applicable Connection Type NPT Depth 18 3/4 in Filter Media Carbon Block Head Material Plastic Housing Material Aluminum Includes (4) Filter Cartridges Housing Frame

Ulasan Produk

Tidak ada ulasan