PENTAIR/EVERPURE Water Filter Head

Sebelum PPN:
Rp12.999.900 - Rp23.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Appliance water filter heads link water filters to the water supply in various equipment, including ice machines, coffee makers, and beverage dispensers. These mounting components help ensure water in appliances is clean and free of contaminants.
Feature
Water Filter Head Connection Size 3/4 in Connection Type FNPT Overall Length 24 5/8 in Overall Height 9 in Overall Width 5 1/2 in Application Cold Beverage Drinking Water Fountain Beverage Hot Beverage Ice Machine Softening Steam Features All Wetted Parts Have Passed NSF Extraction Tests Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow Will Not Corrode Includes Mounting Bracket Screws Material Plastic Maximum Pressure 125 psi

Ulasan Produk

Tidak ada ulasan