WATTS Washing Machine Valve

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart washing machine shut-off valves sense water flow and detect leaks to automatically stop the flow of water supplied to washing machines in the event of a malfunction.
Feature
Washing Machine Valve Body Material PSU Inlet Connection Type Socket Inlet Connection Size 1/2 in Outlet Connection Type Threaded Outlet Connection Size 3/4 in Maximum Pressure 150 psi Maximum Temperature 180 Degrees F Includes Leak Sensor Product Type Washing Machine Valve Standards ATNZ.E164904 ATNZ7.E164904 UL Pipe Size 1/2 in Inlet 3/4 in Outlet

Ulasan Produk

Tidak ada ulasan