MAXXIMA Warning Light (Lampu Hazard)

Sebelum PPN:
Rp889.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Warning Light Light Type Perimeter Flashing Warning Light Light Color Amber/White Wattage Not Applicable Lens Color Amber Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Electrical Connection Blunt Cut Wires Lighting Technology LED Installation Type Permanent Operating Voltage 12.8V DC Overall Length 3 13/16 in Overall Diameter Not Applicable Overall Height 1 1/2 in Overall Depth 1/2 in IP Rating IP67

Ulasan Produk

Tidak ada ulasan