US NETTING Wall Mounted Loading Dock Safety Barrier Net

Sebelum PPN:
Rp49.999.900 - Rp149.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mount dock door safety nets prevent products, people, hand carts and trucks, and most walk-behind electric pallet jacks from passing through the dock door opening. They install onto wall surfaces inside dock doors and do not require posts or ballasts for mounting.
Feature
Wall Mounted Loading Dock Safety Barrier Net Adjustable Yes Adjustment Strap Length 18 in Adjustment Type Cam Buckles Snap Hooks Debris Liner Liner Not Included Includes Brackets Includes Posts Not Applicable Mesh Size 6 in Mounting Location Wall-Mount Net Color Orange Net Height 4 ft Webbing Material Polyester Net Width 20 ft Number of Adjustment Straps 4 Number of Posts Not Applicable Webbing Width 1 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait