WELLS MANUFACTURING Waffle Baker

Sebelum PPN:
Rp92.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These makers cook waffle batter in single or double stations that rotate for even cooking. Single stations make one waffle at a time, whereas dual stations provide double output. Double stations have separate settings for each station.
Feature
Waffle Baker Material Aluminum Cooking Surface Width 7 in Overall Height 8 5/8 in Overall Width 10 1/8 in Overall Depth 13 1/2 in Wattage 900 W Plug Type 5-15 Current 8 A Features Audible End of Bake Cycle Alarm Current Temperature Display Icon Digital Time and Temperature Display Durable Floating Grid Hinge Lighted On/Off Indicator Light with Rocker Switch Nickel-Plated Open Coil Handles Reduce Heat Transfer Operator Controlled Programmable Digital Timer and Temperature Controls

Ulasan Produk

Tidak ada ulasan