STONE Valve Manifold

Sebelum PPN:
Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Valve manifolds for hydraulic power units (HPUs) are added to hydraulic systems to create custom fluid flow configurations between the actuator and pump. Primarily used with compact AC and DC power units, manifold blocks are used with valves to divert, stop, or start fluid flow as required, such as when operating a backhoe or when using one power unit to power two tools. Manifolds are generally less likely to leak than tubing.
Feature
Valve Manifold Pressure Connection 9/16 in SAE Tank Connection 9/16 in SAE Max Pressure 5 000 psi Material Aluminum For No of Circuits 1 Overall Length 2 41/50 in Overall Width 3 63/100 in Overall Height 2 39/100 in

Ulasan Produk

Tidak ada ulasan