MASTER LOCK Valve Lockout

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on ball valve lockouts install over a ball valve handle when it's in the off position. Legs extend past the side of the pipe to prevent the handle from being rotated.
Feature
Valve Lockout Ball Valve Lockout Type Clamp On For Handle Type Lever Handle For Maximum Handle Thickness 1 in For Maximum Handle Width 1.5 in For Maximum Padlock Shackle Diameter 1/4 in For Maximum Pipe Size 8 in For Minimum Pipe Size 2 in Maximum Number of Padlocks 2 Features Locking Holes are Compatible with all Master Lock Safety Padlocks For Location Indoor Lockout Color Red Lockout Material Thermoplastic Maximum Temperature 149 Degrees F Minimum Temperature -40 Degrees F

Ulasan Produk

Tidak ada ulasan