SOLBERG Vacuum Filter

Sebelum PPN:
Rp2.499.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-style vacuum inlet filters, also referred to as inline right-angle filters, connect to the vacuum inlet of a vacuum pump. They prevent small particles and contaminants from entering the unit, which improves efficiency and extends the life of the pump. These filters have the inlet port on the side of the filter and the outlet port on the bottom of the filter, with the filter element situated between them.
Feature
Vacuum Filter Outside Diameter 3 3/4 in Connection Style Threaded Inlet Size 3/8 in Inlet Type NPT Inlet Gender Female Outlet Size 3/8 in Outlet Type NPT Outlet Gender Female Maximum Air Flow 18 cfm Type Standard Duty Filter Rating 5 micron Filtration Efficiency 99 Percent Compatible Manufacturer Part Number 2070B-01 38XV26

Ulasan Produk

Tidak ada ulasan