SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These covers help protect and identify fire alarm pull stations and other system components that are mounted inside facilities.
Feature
Universal Stopper Open Back Indoor Outdoor Color Clear Red Material Polycarbonate Mounting Surface Width 4 7/8 in Depth 3 1/8 in Height 6 in Diameter N/A For Use With Quickstop Fire Sprinkler Tool Operating Temp -40 Degrees to 250 Degrees F Rating ADA UL S2466 Standards UL S2466 ADA Features Helps Protect Device Against Vandalism and Accidental Damage Includes Mounting Hardware

Ulasan Produk

Tidak ada ulasan