MARS Aluminum Air Curtain (Tirai Udara)

Sebelum PPN:
Rp58.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ambient recess-mounted air curtains install into the ceiling above an opening and reduce air exchange between interior and exterior air. They create an air barrier by drawing in ambient air and blowing it out of a nozzle at high speed.
Feature
Unhtd 17 In.H 36 In.W 26 In.D Alumin Air Curtain For Frame Opening Width 3 ft Mounting Height for Temperature Control 12 ft Overall Depth 26 in Overall Height 17 in Overall Width 36 in Profile Type Recessed Heated/Not Heated Not Heated Maximum Air Velocity 3 950 fpm Mounting Height for Insect Control 10 ft Maximum Air Volume 1 460 cfm Nameplate Voltage 208/230V AC Air Temperature Rise Not Applicable Sound Level @ 10 ft 66 dBA Housing Color White Phase 1 Housing Material Aluminum

Ulasan Produk

Tidak ada ulasan