MILWAUKEE Uncoated Full Face Replace Lens (Kaca/Visor Pengganti)

Sebelum PPN:
Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding replacement visors install into compatible face shields and replace damaged visors. They are tinted to protect the users eyes from the intense light created from the arc during welding.
Feature
Uncoated Full Face Replace Lens Compatible with Brand Milwaukee(R) Compatible Grainger Part Number 832ZM8 Compatible Mfr Model Number 48-73-1461 Compatible with Series BOLT(TM) Features 180 Degrees Field of View Contoured Fit For Use With Face Shield Frame Ultra-Violet Scale Protection Designation Not Applicable Visible Light Scale Protection Not Applicable Visor Color Black Visor Height 5 1/4 in Visor Material Polycarbonate Visor Thickness 1.4 mm Visor Width 10 in

Ulasan Produk

Tidak ada ulasan