SUPERIOR TOOL Tube Cutter (Pemotong Pipa)

Sebelum PPN:
Rp929.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact cutters fit into cramped areas with limited clearance around the tubing. Also known as tight-space tubing cutters, they slide onto metal tubing and rotate their cutting head around it to slice through.
Feature
Tube Cutter Product Type Tube Cutter Material Application Aluminum Copper Cutting Action Ratcheting Minimum Cutting Capacity 1/2 in Maximum Cutting Capacity 1/2 in Tool Length 3 in Tool Height 1 1/2 in Tool Width 2 in Body Material Plastic/Steel Features 360 Degrees Rotating Cutter Head Replacement Blade 35112 Series QuickCut(TM) Tool Style QuickCut Tubing Cutter Tool Weight 0.58 lb

Ulasan Produk

Tidak ada ulasan