Pelican Trunk Locker

Sebelum PPN:
Rp9.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Storage trunks have handles or grips for hand carrying and lay flat on the ground when not in use to prevent shifting.
Feature
Trunk Locker Color Green Hinge Material Polyethylene Inside Height 17 3/4 in Inside Length 15 in Inside Width 32 7/8 in Material Plastic Overall Height 19 5/8 in Overall Width 36 1/4 in Overall Length 18 1/2 in Stackable Stacking Capable Volume Capacity 38.2 gal Number of Handles 2 Mobility Stationary Caster Wheel Diameter Not Applicable Closure Type Padlock Hasp Finish Unfinished Lid Type Hinged Number of Trays 2 Resistant To Corrosion Weather Shape Rectangular

Ulasan Produk

Tidak ada ulasan