TRIPLETT True RMS Clamp Meter

Sebelum PPN:
Rp2.499.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flexible coil jaws on these meters loop around bus bars, cables, or other conductors to record electrical current. Also called Rogowski or air-cored coils, these corded jaws remain tethered to the meter and reach conductors of different sizes in tight spaces. Their unique coil jaws allow them to be wrapped around conductors several times to amplify both current flow and accuracy.
Feature
True RMS Clamp Meter Audible Continuity Yes Safety Rating CAT IV 600V AC Response Calculation TRMS Maximum AC Current Measurement 1 000 A Maximum AC Voltage Measurement 1 000 V Maximum DC Current Measurement 1 000 A Maximum DC Voltage Measurement 1 000 V Current Leakage Testing No IP Rating Not Rated Parameters Measured AC Current AC Voltage DC Voltage Intrinsically Safe No Dustproof No Waterproof No Data Logging No Thermal Imaging No Removable Screen No

Ulasan Produk

Tidak ada ulasan