Sebelum PPN:
Rp959.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rafter squares measure and lay out straight, 45° angled, and 90° angled lines. Also known as speed squares, their flanged edge sits against a workpiece edge to check whether materials are square and to anchor the tool when marking lines. The flanged edge also provides a pivot point to measure and mark a range of angles. Their diagonal leg assists with marking rafter, trim, and stair angles. They are also used with plumb bobs when finding pitch on roof rafters and marking level lines along a plumb line.
Feature
Triangle Scribe Notch End 90 Degrees Scribe Notch Start 0 Degrees Includes Measuring Scribe Notch Graduation Marks 1 in 1/2 in 3/4 in Square Size 10 in Square Material Polystyrene Graduation Marks - Base 1 in 1/2 in 3/4 in Circular Openings 1/4 in Graduation Marks - Blade 1 in 1/2 in 3/4 in Circular Openings 1/4 in System of Measurement SAE Coating Clear

Ulasan Produk

Tidak ada ulasan