SLIME Air Tire Inflator Portable Repair Kit (Pompa Udara Kompresor)

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 12V tire inflators include a sealant that injects into the tire valve to seal punctures from the inside while inflating the tire. They provide a temporary fix until the vehicle can get off the road and the tire can be repaired or replaced.
Feature
Tire Repair Kit Maximum Air Pressure 60 psi Housing Material Plastic Hose Length 2 ft Overall Length 10 1/4 in Power Source Corded Overall Height 8 7/8 in Overall Width 4 1/8 in Features No Jack Required Tire Sensor Safe Includes Tire Inflator Tire Repair Sealant

Ulasan Produk

Tidak ada ulasan