QUANTUM STORAGE SYSTEMS Tip-Out Rack

Sebelum PPN:
Rp859.900 - Rp79.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip-out bin racks stack and secure compatible tip-out bins in large quantities for high-density storage of small parts, fasteners, and components.
Feature
Tip-Out Rack Compatible Bin Manufacturer Model Number QTB309IV Frame Finish Powder Coated Mounting Location Freestanding Overall Height 52 in Overall Length 20 1/4 in Overall Width 23 5/8 in Weight Capacity 600 lb Number of Tiers 16 Bin Color Beige Bin Inside Depth 1 3/4 in Bin Inside Height 2 1/2 in Bin Inside Width 2 1/4 in Compatible Bin Grainger Part Number 1VH78 Divider Adjustment Increments Not Applicable Frame Material Thickness 14 ga

Ulasan Produk

Tidak ada ulasan