WILKINS Thermostatic Mixing Valve

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Thermostatic Mixing Valve Body Material Cast Bronze Flow Rate 0.5 to 10 gpm Inlet Type Compression Outlet Type Compression Inlet Size 3/8 in Outlet Size 3/8 in Temp Range 95 Degrees to 115 Degrees F Max Pressure 145 psi Overall Height 5 11/16 in Overall Width 5 13/16 in Inlet Temperature (Cold) 40 Degrees to 75 Degrees F Inlet Temperature (Hot) 120 Degrees to 195 Degrees F Standards ASSE 1070 CSA B125.70 cUPC NSF/ANSI/CAN 61-9

Ulasan Produk

Tidak ada ulasan