WATTS Thermostatic Mixing Valve (Katup)

Sebelum PPN:
Rp3.899.900 - Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use mixing valves install at or near plumbing fixtures like a lavatory sink. They meet ASSE standards for point-of-use applications to control and maintain hot and cold water temperature for washing or bathing.
Feature
Thermostatic Mixing Valve Body Material Copper Silicon Alloy Flow Rate 13 gpm Inlet Type Quick Connect Outlet Type Quick Connect Inlet Size 3/4 in Outlet Size 3/4 in Temp Range 80 Degrees to 120 Degrees F Max Pressure 150 psi Overall Height 6 7/16 in Overall Width 6 15/16 in Inlet Temperature (Cold) 33 Degrees to 85 Degrees F Inlet Temperature (Hot) 120 Degrees to 180 Degrees F For Use With Domestic Hot Water Applications

Ulasan Produk

Tidak ada ulasan