WERMA Terminal Element

Sebelum PPN:
Rp859.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Terminals for modular tower lights are the connection point between a modular tower light stack and the equipment wiring required to operate the light stack.
Feature
Tower Light Mounting Style Direct Tower Light Series KombiSIGN 40 Body Color Black For Use With KombiSIGN 40 Series Light and Sound Elements Housing Material Polycarbonate Length 1 37/64 in Width 1 37/64 in Height 1 47/64 in Diameter 40 mm Operating Temp -22 Degrees to 140 Degrees F Rating IP66 Standards CE cULus Listed EAC RoHS WEEE Includes Not Applicable Terminal Element

Ulasan Produk

Tidak ada ulasan