SIEMENS Temperature and Humidity Sensor

Sebelum PPN:
Rp5.399.900 - Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
Feature
Temperature and Humidity Sensor Display Type None Sensing Element Type Platinum Mounting Location Wall Mount Output Not Applicable Housing Material Polycarbonate Housing Color White Probe Length 6 in Temperature Accuracy +/-0.54 Degrees F Electrical Connection Type Plug-In Maximum Sensing Temperature 131 Degrees F Minimum Sensing Temperature 32 Degrees F For Use With Building Automation Systems Building Automation System Compatible

Ulasan Produk

Tidak ada ulasan