MILWAUKEE VALVE Swing Y Check Valve

Sebelum PPN:
Rp1.399.900 - Rp28.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze Y swing check valves are corrosion-resistant.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Y Swing Body Material - Valves Bronze Pipe or Tube Size 1/4 in Connection Type FNPT x FNPT Cracking Pressure 0.500 to 0.750 psi Mounting Orientation Horizontal Seal Material Chrome Cobalt Max Temp - Valves 550 Degrees F Min Temp - Valves -20 Degrees F Max Water Pressure - Valves 400 psi @ 150 Degrees F Max Steam Pressure - Valves 200 psi WSP Seat Material Bronze Flow - Valves 3.3 gpm

Ulasan Produk

Tidak ada ulasan