MERIT Surface-Conditioning Disc (Amplas Non Woven)

Sebelum PPN:
Rp34.900 - Rp68.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose surface-conditioning discs for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
Feature
M7386 Surface-Conditioning Disc Abrasive Type Non-Woven Abrasive Material Aluminum Oxide Backing Material Polyester Backing Weight Y Grade Medium Grit 80 Overall Diameter 1 1/2 in Quick Change System TS Series Surface Prep Maximum Operating Speed 30 000 RPM Resistance Properties Load Color Maroon

Ulasan Produk

Tidak ada ulasan