MAXXIMA Surface Mount Emergency Warning Light

Sebelum PPN:
Rp2.799.900 - Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing lights mount around the perimeter of an emergency vehicle to alert other motorists and pedestrians of their presence. These lights come in a variety of lens colors and shapes and typically have a low-profile, compact design for mounting to the outside surface of a vehicle.
Feature
Surface Mount Emergency Warning Light Light Type Emergency Vehicle Area Light Light Color Amber/Green/Red/White Wattage 10 W Lens Color Clear Shape Rectangular Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Electrical Connection Blunt Cut Wires Lighting Technology LED Operating Voltage 12/24V DC Overall Length 5 7/8 in Overall Diameter Not Applicable Overall Height 1 5/8 in Overall Depth 1/2 in IP Rating IP67 Compatible Vehicle Type Emergency Vehicles Number of Heads 1

Ulasan Produk

Tidak ada ulasan