WOLO Strobe Light (Lampu Kilat)

Sebelum PPN:
Rp1.299.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
Feature
Strobe Light Light Type Flashing Beacon Light Color Blue Wattage 20 W Lens Color Blue Shape Round Light Pattern Flashing Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12 to 60V DC Overall Length 4 1/2 in Overall Diameter 7 in Overall Height 6 3/4 in Overall Depth 4 1/2 in Maximum Brightness 60 lm Series Apollo 8 Number of Flash Patterns 8 Includes Permanent Screws Mount Style Surface Base Material Plastic

Ulasan Produk

Tidak ada ulasan