TENNANT Stripping Pad

Sebelum PPN:
Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twister floor scrubber pads work with compact floor machines when equipped with compatible pad drivers to strip, clean, and buff flooring in tight spaces.
Feature
Stripping Pad Color Black Diameter 8 1/2 in Material Polyester Product Type Stripping Pad Overall Length Not Applicable Overall Width Not Applicable Pad/Brush Size 9 in Shape Trapezoid Speed - Maximum 350 RPM Fits Machine Size 18 in Compatible with Grainger Part Number 406F14 54DC45 Includes (10) Pads Thickness 3/4 in Application Cleaning Stripping Compatible with Manufacturer Part Number 1231845 1235203 9016402 Series i-mop Package Quantity 10

Ulasan Produk

Tidak ada ulasan