MAXXIMA Strip Lighting

Sebelum PPN:
Rp689.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These rigid strips of lighting are low profile and suitable for installing along the straight edges of a cabin or cargo area. They connect to a vehicle's wiring.
Feature
Strip Lighting Flexibility Rigid Shape Flat Operating Voltage 12.8V DC Light Color White IP Rating IP68 Maximum Brightness 375 lm Electrical Connection Blunt Cut Leads Overall Length 18 in Overall Width 7/8 in Overall Height 5/8 in Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Style Surface Standards Not Applicable Lighting Technology LED Current 680 mA Features 2-Hole Surface Mount Installation Type Permanent Light Type Rigid Strip Light

Ulasan Produk

Tidak ada ulasan

Halaman Terkait