MAXLITE Street Light

Sebelum PPN:
Rp4.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED street and parking lot light fixtures project bright light from dusk to dawn over large areas to provide high visibility and ensure safe navigation for vehicles and pedestrians. Also known as area and site lights, these fixtures reduce glare to eliminate light pollution and remain durable through any weather. These fixtures illuminate city streets, highways, parking lots, and corporate and university campuses. Their LED lamps reach full power instantly. These lights are clean, bright, long-lasting, and energy-efficient.
Feature
Street Light Mount Type Arm Fixture Wattage 80 W Light Technology LED Color Temperature 3000K 4000K 5000K Color Rendering Index 80 Voltage 120 to 277V AC Rated Life 100 000 hr Fixture Lens Material Polycarbonate Standards DLC Suggested Photocell Item No CN-RDMSB CN-RDPCB

Ulasan Produk

Tidak ada ulasan