MIP Strap Sealer (Alat Penyegel)

Sebelum PPN:
Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty sealer tools have longer handles than standard-duty tools, allowing them to apply greater pressure when crimping heavy-duty seals onto plastic strapping.
Feature
Strap Sealer Standar Heavy Duty Poly Tool Power Source Manual Tool Strength Heavy Duty Tool Action Front Action Fits Strap Width 1/2 in Tool Seal Type Snap On Semi Open Serrated Seals Tool Joint Type Serrated Crimp Handle Length 17 in Tool Weight 5 lb Tool Style Front Action Tensioner Application Heavy Duty Min Strapping Width 1/2 in Max Strapping Width 1/2 in Overall Height 3 in Compatible Seal Type Gripper Seals and Sandpaper Seals

Ulasan Produk

Tidak ada ulasan