STARRETT Steel Parallel Pair

Sebelum PPN:
Rp6.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision steel parallels and sets consist of rectangular blocks with parallel, square dimensions within tight tolerances. When a vise is too deep to hold a workpiece, these parallels position the workpiece for accurate cutting by creating a parallel and flat base. These parallels offer certainty about the alignment of the workpiece rather than using guesswork and constant adjustments with a level, protractor, or indicator.
Feature
Parallel Set Included Sizes 1/2 in x 1 in Length 6 in Maximum Size - Inch 1 in Minimum Size - Inch 1/2 in Number of Holes 0 Number of Pairs 1 Size 6 in x 1 in x 1/2 in Thickness 1/2 in Width 1 in Parallelism 100 micron in Tolerance +0.0002 in

Ulasan Produk

Tidak ada ulasan