PBC LINEAR Standard Linear Bearing

Sebelum PPN:
Rp649.900 - Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These linear plain bearings have open designs that fit around continuously supported shafts. Their sleeve liners are suitable for heavy loads, harsh and contaminated conditions, hot/cold temperatures, and washdown environments.
Feature
Standard Linear Bearing System of Measurement Metric Running Clearance Class Precision Inside Diameter 16 mm Outside Diameter 25.99 mm Overall Length 36 mm Static Load Capacity 11 870 N Material Aluminum Liner Frelon(TM) Gold Self-Lubrication Self-Lubricating Series FMN Maximum Operating Temperature 400 Degrees F Minimum Operating Temperature -400 Degrees F Flange Diameter Not Applicable Bearing Type Open Inside Diameter Tolerance +0.093/+0.066 mm Maximum PV 20 000 lb/sq in-fpm

Ulasan Produk

Tidak ada ulasan