MOLDED FIBERGLASS Stacking Tray

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD static-control stacking assembly trays have raised edges that enable them to stack on top of one another. They dissipate electrostatic discharge and are suitable for storing and transporting sensitive electrical equipment like computer chips, transistors, and light-emitting diodes (LEDs).
Feature
Stacking Tray Bottom Inside Length 25 3/8 in Bottom Inside Width 19 3/8 in Inside Height 1 3/8 in Color Black Electrostatic Discharge Electrostatic Discharge Conductive Material Fiberglass Overall Height 1 1/2 in Overall Length 26 in Overall Width 20 in Weight Capacity 200 lb Drop Sides Does Not Include Drop Sides Stackable Stacking Capable Stacking Capacity 100 lb Maximum Operating Temperature 250 Degrees F Minimum Operating Temperature -60 Degrees F Pack Quantity 1

Ulasan Produk

Tidak ada ulasan