SEYMOUR MIDWEST RAKE Squeegee Frame

Sebelum PPN:
Rp1.099.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Notched squeegees are used to apply heavy coatings such as epoxy, especially 100% solids epoxy. Normal tools such as rollers and gravity are not optimal for applying thick coatings.
Feature
Squeegee Frame Product Type Squeeegee Frame 18 in Overall Length Color Blue Material Polymer 18 in Overall Width Compatible Blade Thickness 18 in 19 in Compatible with Grainger Part Number 55ET07 55ET08 55ET09 55ET10 55ET11 55ET12 55ET13 55ET14 Compatible with Manufacturer Part Number 79850 79853 79856 79859 79862 79865 79868 79871 For Use With 79850 79853 79856 79859 79862 79865 79868 79871 Handle Connection Type Threaded

Ulasan Produk

Tidak ada ulasan