MAXXIMA Spot Light (Lampu Tembak)

Sebelum PPN:
Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These combination stop, turn, and tail lights include the brake lights, turn signal lights, and standard tail lights in one unit. These combination lights replace damaged or nonfunctioning lights.
Feature
M42361R/Y-A Lighting Technology LED Light Type Stop Turn and Tail Combination Light Lens Color Clear Shape Square Overall Diameter Not Applicable Overall Height 4 1/2 in Overall Width 4 1/2 in Overall Depth 1 13/16 in Current 460 mA 80 mA Electrical Connection Blunt Cut Wires Compatible Electrical Connection Grainger Part Number Not Applicable Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Type Pedestal Mount Style Surface

Ulasan Produk

Tidak ada ulasan