SPECO TECHNOLOGIES Speaker System

Sebelum PPN:
Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pendant-mount speakers hang from rafters and other overhead structures and direct sound toward the floor. They are commonly used in retail and office environments with high or exposed ceilings where other speaker styles would not work.
Feature
Speaker System Weatherproof Overall Height (In.) 12 39/64 in Overall Width (In.) 8 7/64 in Overall Length (In.) 8 7/64 in Enclosure Color Black Enclosure Material Polypropylene Tweeter Dia (In.) 1 in Tweeter Composition Polyurethane Woofer Dia (In.) 6 1/2 in Woofer Composition Polypropylene 32 W Watt (RMS) Max Wattage 64 W Sensitivity (dB) 88 dB Impedance (Ohms) 8 ohm Transformer Settings 70/25V 16 W 32 W 4 W 8 W Power Taps @ 25V 16 W 32 W 4 W 8 W Power Taps @ 75V

Ulasan Produk

Tidak ada ulasan