RITRON Speaker Microphone

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microphones and speakers connect with compatible series or models of Ritron two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
Feature
Speaker Microphone Product Type Speaker Microphone Compatible Radio Type Handheld Compatible Radio Brand Ritron Compatible Radio Series PT Compatible Radio Grainger Model Number Not Applicable Earpiece Jack Size 2.5 mm Radio Connector Type 1-Pin Mic Speaker Plug Noise Prevention Not Applicable Push To Talk Yes Intrinsically Safe Yes Keypad Included No Material Polycarbonate Cord Length 20 in Waterproof No IP Rating Not Applicable Color Black Includes Speaker Mic with Clip

Ulasan Produk

Tidak ada ulasan