OTTO Speaker Microphone

Sebelum PPN:
Rp4.799.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
Feature
Speaker Microphone Product Type Speaker Microphone Compatible Radio Type Handheld Compatible Radio Brand Icom Compatible Radio Series F30G F50 Compatible Radio Manufacturer Model Number F30G F50 Earpiece Jack Size 2.5 mm 3.5 mm Push To Talk Yes Material Black Cycoloy Resin Waterproof Yes IP Rating IP68 Color Black Overall Height 3 in Overall Length 3 in Overall Width 1 in Features Fully Sealed Immersion Rated Side-Mount Push Button Volume Control

Ulasan Produk

Tidak ada ulasan