Sebelum PPN:
Rp7.699.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powder lances sample cohesive, nonflowing powders. The lance is inserted into the bulk powder, turned, and removed.
Feature
Spatula Capacity - Imperial 0.75 fl oz Handle Diameter - Imperial 3/4 in Handle Length - Imperial 3 in Overall Length - Imperial 9 in Overall Width - Imperial 1 in Blade Length - Imperial 5 7/8 in Blade Width - Imperial 3/4 in Product Type Powder Sampling Lance Material Polypropylene Color White Sterile/Non-Sterile Sterile Autoclavable No Standards EU Approved FDA Compliant - Safe for Food Drug and Cosmetic Use Capacity - Metric 20 mL Sterilization Method Gamma Irradiation

Ulasan Produk

Tidak ada ulasan