MILLER FLUID POWER Solid State Switch

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sensors detect changes in the magnetic field generated by an air cylinder's piston. They feature no moving mechanical parts and protect against overload, polarity reversal, and short circuits.
Feature
Solid State Switch Positioning Switching Current 100 mA Max Switching Voltage 10-30V DC For Bore Dia 1-1/2 a 4 in Function Normally Open or Normally Closed NPN Lead Length (Ft.) - Temp Range (F) -13 Degrees to 185 Degrees F Enclosure Type IP67 Display LED Number of Wires 4

Ulasan Produk

Tidak ada ulasan