TRAEX Snap-On Lid (Tutup Wadah Makananan)

Sebelum PPN:
Rp519.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lids fit over food storage containers to protect contents from debris and maintain freshness.
Feature
Snap-On Lid Color Purple Material Polyethylene Overall Height 2 1/2 in Overall Length 22 1/2 in Overall Width 15 5/8 in NSF Certified Yes Dishwasher Safe Yes Microwaveable No Freezer Safe Yes Product Type Snap-On Lid Graduated No Lid Color Purple Includes Handle Yes Inside Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan